Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 3"L, 2A, Steel, B7, PK175
Mfr # CSAB7.050C0300EAP0BX175
Zoro # G824956856
product price:Â
$
658.99
/pk of 175, $3.77/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Dimensional Standards
ASME B18.31.2
Material
Alloy Steel
Thread Size
1/2"-13
Material Grade/Class
Grade B7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.050C0300EAP0BX175
- Zoro #
- G824956856
- UPC #
- -
- Country of Origin
- China
- Dimensional Standards
- ASME B18.31.2
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- Includes Nuts
- Yes
- Thread Type
- Coarse
- Finish
- Black Finish
- Tensile Strength
- 125 ksi
- Item
- Stud Bolt Assembly
- Thread Fit
- 2A
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1/2 In.-13, Overall Length 3 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 175