Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 4-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.062C0425EAP0BX4
Zoro # G424942310
product price:Â
$
42.09
/pk of 4, $10.52/ea
Key Features
Tensile Strength
125 ksi
Material
Alloy Steel
Overall Length
4 1/4 in
Finish
Black Finish
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.062C0425EAP0BX4
- Zoro #
- G424942310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4 1/4 in
- Thread Size
- 5/8"-11
Details
- Tensile Strength
- 125 ksi
- Item
- Stud Bolt Assembly
- Material
- Alloy Steel
- Finish
- Black Finish
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- Thread Fit
- 2A
- Thread Type
- Coarse
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 5/8 In.-11, Overall Length 4 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.