Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 4-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.062C0425EBX4
Zoro # G824960945
product price:Â
$
16.75
/pk of 4, $4.19/ea
Key Features
Thread Size
5/8"-11
System of Measurement
Inch
Finish
Black Finish
Dimensional Standards
ASME B18.31.2
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.062C0425EBX4
- Zoro #
- G824960945
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Finish
- Black Finish
- Dimensional Standards
- ASME B18.31.2
- Thread Type
- Coarse
- Material
- Alloy Steel
- Thread Fit
- 2A
- Tensile Strength
- 125 ksi
- Includes Nuts
- Yes
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B7
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 5/8 In.-11, Overall Length 4 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.