Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5-1/2"L, 2A, Steel, B7, PK4
Mfr # CSAB7.100C0550EBX4
Zoro # G924949963
product price:Â
$
56.69
/pk 4, $14.17/ea
Key Features
Dimensional Standards
ASME B18.31.2
Thread Direction
Right Hand
Material
Alloy Steel
Material Grade/Class
Grade B7
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.100C0550EBX4
- Zoro #
- G924949963
- UPC #
- -
- Country of Origin
- China
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Item
- Stud Bolt Assembly
- Finish
- Black Finish
- Product Type
- Continuous Thread Stud
- Tensile Strength
- 125 ksi
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Thread Type
- Special
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 5 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4