Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.075C0525EBX4
Zoro # G424957826
product price:Â
$
28.05
/pk of 4, $7.01/ea
Key Features
Finish
Black Finish
Thread Type
Coarse
Thread Fit
2A
System of Measurement
Inch
Overall Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0525EBX4
- Zoro #
- G424957826
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 1/4 in
- Thread Size
- 3/4"-10
Details
- Finish
- Black Finish
- Thread Type
- Coarse
- Thread Fit
- 2A
- System of Measurement
- Inch
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Product Type
- Continuous Thread Stud
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.31.2
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 3/4 In.-10, Overall Length 5 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.