Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.088C0525EAP0BX4
Zoro # G124960478
product price:Â
$
78.59
/pk 4, $19.65/ea
Key Features
Material
Alloy Steel
Includes Nuts
Yes
Finish
Black Finish
Product Type
Continuous Thread Stud
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C0525EAP0BX4
- Zoro #
- G124960478
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Overall Length
- 5 1/4 in
Details
- Item
- Stud Bolt Assembly
- Material
- Alloy Steel
- Includes Nuts
- Yes
- Finish
- Black Finish
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B7
- Thread Fit
- 2A
- Tensile Strength
- 125 ksi
- Thread Type
- Coarse
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.31.2
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 7/8 In.-9, Overall Length 5 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.