Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5"L, 2A, Steel, B7, PK4
Mfr # CSAB7.062C0500EAP0BX4
Zoro # G824953299
product price:Â
$
45.39
/pk 4, $11.35/ea
Key Features
Includes Nuts
Yes
Thread Type
Coarse
Finish
Black Finish
Tensile Strength
125 ksi
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.062C0500EAP0BX4
- Zoro #
- G824953299
- UPC #
- -
- Country of Origin
- China
- Includes Nuts
- Yes
- Thread Type
- Coarse
- Finish
- Black Finish
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.31.2
- Thread Fit
- 2A
- Material Grade/Class
- Grade B7
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 5/8 In.-11, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.