Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5"L, 2A, Steel, B7, PK4
Mfr # CSAB7.075C0500EAP0BX4
Zoro # G724959926
product price:Â
$
57.79
/pk 4, $14.45/ea
Key Features
Thread Direction
Right Hand
Includes Nuts
Yes
System of Measurement
Inch
Thread Type
Coarse
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0500EAP0BX4
- Zoro #
- G724959926
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Overall Length
- 5 in
Details
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Alloy Steel
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Thread Fit
- 2A
- Finish
- Black Finish
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 3/4 In.-10, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.