Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5"L, 2A, Steel, B7, PK4
Mfr # CSAB7.088C0500EAP0BX4
Zoro # G524958907
product price:Â
$
75.89
/pk of 4, $18.97/ea
Key Features
Finish
Black Finish
System of Measurement
Inch
Thread Type
Coarse
Includes Nuts
Yes
Thread Size
7/8"-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C0500EAP0BX4
- Zoro #
- G524958907
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Overall Length
- 5 in
Details
- Finish
- Black Finish
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Nuts
- Yes
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- Thread Fit
- 2A
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 7/8 In.-9, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.