Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5"L, 2A, Steel, B7, PK4
Mfr # CSAB7.088C0500EBX4
Zoro # G824950304
product price:Â
$
39.09
/pk 4, $9.77/ea
Key Features
Material
Alloy Steel
Material Grade/Class
Grade B7
Thread Direction
Right Hand
Tensile Strength
125 ksi
Dimensional Standards
ASME B18.31.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C0500EBX4
- Zoro #
- G824950304
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Thread Size
- 7/8"-9
Details
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- Tensile Strength
- 125 ksi
- Item
- Stud Bolt Assembly
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Black Finish
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 7/8 In.-9, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.