Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 5"L, 2A, Steel, B7, PK4
Mfr # CSAB7.100C0500EBX4
Zoro # G024955673
product price:Â
$
54.05
/pk of 4, $13.51/ea
Key Features
Thread Size
#1-8
Material
Alloy Steel
Material Grade/Class
Grade B7
Includes Nuts
Yes
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.100C0500EBX4
- Zoro #
- G024955673
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #1-8
- Overall Length
- 5 in
Details
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- Includes Nuts
- Yes
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Tensile Strength
- 125 ksi
- Finish
- Black Finish
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Special
- Dimensional Standards
- ASME B18.31.2
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4