Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 6-1/2"L, 2A, Steel, B7, PK4
Mfr # CSAB7.088C0650EBX4
Zoro # G524960771
product price:Â
$
45.69
/pk 4, $11.42/ea
Key Features
Material
Alloy Steel
Thread Fit
2A
Product Type
Continuous Thread Stud
Finish
Black Finish
Dimensional Standards
ASME B18.31.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C0650EBX4
- Zoro #
- G524960771
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Overall Length
- 6 1/2 in
Details
- Material
- Alloy Steel
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
- Finish
- Black Finish
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
- Tensile Strength
- 125 ksi
- Item
- Stud Bolt Assembly
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Thread Type
- Coarse
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 7/8 In.-9, Overall Length 6 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.