Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 6-1/2"L, 2A, Steel, B7, PK4
Mfr # CSAB7.112N0650EAP0BX4
Zoro # G324957834
product price:Â
$
142.99
/pk of 4, $35.75/ea
Free Shipping & Returns
Key Features
Thread Type
Special
Includes Nuts
Yes
Thread Fit
2A
System of Measurement
Inch
Tensile Strength
125 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.112N0650EAP0BX4
- Zoro #
- G324957834
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 1/2 in
- Thread Size
- 1 1/8"-8
Details
- Thread Type
- Special
- Includes Nuts
- Yes
- Thread Fit
- 2A
- System of Measurement
- Inch
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Material
- Alloy Steel
- Item
- Stud Bolt Assembly
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Finish
- Black Finish
- Material Grade/Class
- Grade B7
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/8 In.-8, Overall Length 6 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.