Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 6-1/4"L, 2A, Steel, B7, PK4
Mfr # CSAB7.100C0625EBX4
Zoro # G724948333
product price:Â
$
60.99
/pk of 4, $15.25/ea
Key Features
Dimensional Standards
ASME B18.31.2
Finish
Black Finish
Thread Fit
2A
Includes Nuts
Yes
Thread Size
#1-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.100C0625EBX4
- Zoro #
- G724948333
- UPC #
- -
- Country of Origin
- China
- Dimensional Standards
- ASME B18.31.2
- Finish
- Black Finish
- Thread Fit
- 2A
- Includes Nuts
- Yes
- Tensile Strength
- 125 ksi
- Thread Direction
- Right Hand
- Thread Type
- Special
- Material Grade/Class
- Grade B7
- Material
- Alloy Steel
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Item
- Stud Bolt Assembly
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 6 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.