Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 6-3/4"L, 2A, Steel, B7, PK25
Mfr # CSAB7.100C0675EAP0BX25
Zoro # G024946206
product price:Â
$
434.99
/pk of 25, $17.40/ea
Free Shipping & Returns
Key Features
Finish
Black Finish
Tensile Strength
125 ksi
Material Grade/Class
Grade B7
Thread Fit
2A
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.100C0675EAP0BX25
- Zoro #
- G024946206
- UPC #
- -
- Country of Origin
- China
- Finish
- Black Finish
- Tensile Strength
- 125 ksi
- Material Grade/Class
- Grade B7
- Item
- Stud Bolt Assembly
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Thread Type
- Special
- Includes Nuts
- Yes
- Thread Direction
- Right Hand
- Material
- Alloy Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 6 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 25