Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7-1/2"L, 2A, Steel, B7, PK15
Mfr # CSAB7.112N0750EAP0BX15
Zoro # G224957538
product price:Â
$
347.99
/pk of 15, $23.20/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/8"-8
Product Type
Continuous Thread Stud
Material
Alloy Steel
Tensile Strength
125 ksi
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.112N0750EAP0BX15
- Zoro #
- G224957538
- UPC #
- -
- Country of Origin
- China
- Product Type
- Continuous Thread Stud
- Material
- Alloy Steel
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Thread Fit
- 2A
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.31.2
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Finish
- Black Finish
- Thread Type
- Special
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/8 In.-8, Overall Length 7 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 15