Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7-1/2"L, 2A, Steel, B7, PK4
Mfr # CSAB7.100C0750EBX4
Zoro # G624953802
product price:Â
$
68.29
/pk of 4, $17.07/ea
Key Features
Thread Size
#1-8
Tensile Strength
125 ksi
Dimensional Standards
ASME B18.31.2
System of Measurement
Inch
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.100C0750EBX4
- Zoro #
- G624953802
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #1-8
- Overall Length
- 7 1/2 in
Details
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Material
- Alloy Steel
- Thread Type
- Special
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material Grade/Class
- Grade B7
- Finish
- Black Finish
- Includes Nuts
- Yes
- Item
- Stud Bolt Assembly
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 7 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4