Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7-1/4"L, 2A, Steel, B7, PK15
Mfr # CSAB7.112N0725EAP0BX15
Zoro # G824953107
product price:Â
$
343.99
/pk 15, $22.93/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/8"-8
System of Measurement
Inch
Product Type
Continuous Thread Stud
Thread Fit
2A
Includes Nuts
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.112N0725EAP0BX15
- Zoro #
- G824953107
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Includes Nuts
- Yes
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.31.2
- Tensile Strength
- 125 ksi
- Material
- Alloy Steel
- Finish
- Black Finish
- Material Grade/Class
- Grade B7
- Thread Type
- Special
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/8 In.-8, Overall Length 7 1/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.