Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7-3/4"L, 2A, Steel, B7, PK15
Mfr # CSAB7.112N0775EAP0BX15
Zoro # G424947476
product price:Â
$
357.99
/pk 15, $23.87/ea
Free Shipping & Returns
Key Features
Thread Fit
2A
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Finish
Black Finish
Thread Size
1 1/8"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.112N0775EAP0BX15
- Zoro #
- G424947476
- UPC #
- -
- Country of Origin
- China
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Finish
- Black Finish
- Material Grade/Class
- Grade B7
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- Material
- Alloy Steel
- Thread Type
- Special
- System of Measurement
- Inch
- Includes Nuts
- Yes
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/8 In.-8, Overall Length 7 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 15