Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7"L, 2A, Steel, B7, PK20
Mfr # CSAB7.100C0700EAP0BX20
Zoro # G624954168
product price:Â
$
352.99
/pk 20, $17.65/ea
Free Shipping & Returns
Key Features
Finish
Black Finish
Thread Fit
2A
System of Measurement
Inch
Thread Direction
Right Hand
Tensile Strength
125 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.100C0700EAP0BX20
- Zoro #
- G624954168
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #1-8
- Overall Length
- 7 in
Details
- Finish
- Black Finish
- Thread Fit
- 2A
- Item
- Stud Bolt Assembly
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Material Grade/Class
- Grade B7
- Thread Type
- Special
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Material
- Alloy Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.