Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7"L, 2A, Steel, B7, PK25
Mfr # CSAB7.075C0700EAP0BX25
Zoro # G424954320
product price:Â
$
264.99
/pk of 25, $10.60/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Overall Length
7 in
Material Grade/Class
Grade B7
Includes Nuts
Yes
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.075C0700EAP0BX25
- Zoro #
- G424954320
- UPC #
- -
- Country of Origin
- China
- Thread Direction
- Right Hand
- Item
- Stud Bolt Assembly
- Material Grade/Class
- Grade B7
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.31.2
- Finish
- Black Finish
- Thread Type
- Coarse
- Tensile Strength
- 125 ksi
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 3/4 In.-10, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 25