Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7"L, 2A, Steel, B7, PK25
Mfr # CSAB7.088C0700EAP0BX25
Zoro # G424955143
product price:Â
$
345.99
/pk 25, $13.84/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.31.2
System of Measurement
Inch
Material
Alloy Steel
Thread Direction
Right Hand
Thread Size
7/8"-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C0700EAP0BX25
- Zoro #
- G424955143
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Overall Length
- 7 in
Details
- Item
- Stud Bolt Assembly
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Finish
- Black Finish
- Thread Fit
- 2A
- Tensile Strength
- 125 ksi
- Thread Type
- Coarse
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 7/8 In.-9, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.