Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7"L, 2A, Steel, B7, PK4
Mfr # CSAB7.075C0700EAP0BX4
Zoro # G124954330
product price:Â
$
70.55
/pk 4, $17.64/ea
Key Features
Material Grade/Class
Grade B7
Thread Direction
Right Hand
System of Measurement
Inch
Tensile Strength
125 ksi
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.075C0700EAP0BX4
- Zoro #
- G124954330
- UPC #
- -
- Country of Origin
- China
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 125 ksi
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Finish
- Black Finish
- Item
- Stud Bolt Assembly
- Material
- Alloy Steel
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.31.2
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 3/4 In.-10, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.