Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7"L, 2A, Steel, B7, PK4
Mfr # CSAB7.100C0700EAP0BX4
Zoro # G724960878
product price:Â
$
117.99
/pk of 4, $29.50/ea
Free Shipping & Returns
Key Features
Thread Size
#1-8
Dimensional Standards
ASME B18.31.2
Tensile Strength
125 ksi
Thread Direction
Right Hand
Finish
Black Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.100C0700EAP0BX4
- Zoro #
- G724960878
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- #1-8
- Overall Length
- 7 in
Details
- Dimensional Standards
- ASME B18.31.2
- Tensile Strength
- 125 ksi
- Thread Direction
- Right Hand
- Finish
- Black Finish
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Thread Type
- Special
- Item
- Stud Bolt Assembly
- Material Grade/Class
- Grade B7
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Fit
- 2A
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.