Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 7"L, 2A, Steel, B7, PK4
Mfr # CSAB7.100C0700EBX4
Zoro # G424960055
product price:Â
$
65.55
/pk of 4, $16.39/ea
Key Features
Dimensional Standards
ASME B18.31.2
Finish
Black Finish
Tensile Strength
125 ksi
Thread Type
Special
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.100C0700EBX4
- Zoro #
- G424960055
- UPC #
- -
- Country of Origin
- China
- Dimensional Standards
- ASME B18.31.2
- Finish
- Black Finish
- Tensile Strength
- 125 ksi
- Thread Type
- Special
- Material
- Alloy Steel
- Item
- Stud Bolt Assembly
- System of Measurement
- Inch
- Material Grade/Class
- Grade B7
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size #1-8, Overall Length 7 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.