Shop DAN-LOC, LLC
See all product information
Create Account
StudBoltAssy, 9-1/2", 2A, Alloy Steel, PK10
- Mfr # CSAB7.125N0950EAP0BX10
- Zoro # G624946125
product price:Â
$
330.99
/pk of 10, $33.10/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/4"-8
Includes Nuts
Yes
Finish
Black Finish
Material
Alloy Steel
Material Grade/Class
Grade B7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSAB7.125N0950EAP0BX10
- Zoro #
- G624946125
- UPC #
- -
- Country of Origin
- China
- Includes Nuts
- Yes
- Finish
- Black Finish
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- Thread Type
- Special
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- System of Measurement
- Inch
- Tensile Strength
- 125 ksi
- Product Type
- Continuous Thread Stud
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/4 In.-8, Overall Length 9 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 10