StudBoltAssy, 8-1/2", 2A, Alloy Steel, PK10
- Mfr # CSAB7.125N0850EAP0BX10
- Zoro # G124957713
product price:Â
$
307.99
/pk of 10, $30.80/ea
Free Shipping & Returns
Key Features
Thread Fit
2A
Thread Type
Special
Tensile Strength
125 ksi
Dimensional Standards
ASME B18.31.2
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0850EAP0BX10
- Zoro #
- G124957713
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 8 1/2 in
- Thread Size
- 1 1/4"-8
- Length
- 8 1/2 in
Details
- Thread Fit
- 2A
- Thread Type
- Special
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B7
- Material
- Alloy Steel
- Includes Nuts
- Yes
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Item
- Stud Bolt Assembly
- Shell Material
- Alloy Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish PTFE Coated, Thread Size 1 1/4 In.-8, Overall Length 8 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.