Shop DAN-LOC, LLC
See all product information
Create Account
StudBolt, 9"L, 2A, Steel, B7, PK4
Mfr # CSAB7.125N0900EAP0BX4
Zoro # G124958239
product price:Â
$
212.99
/pk of 4, $53.25/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Includes Nuts
Yes
Thread Size
1 1/4"-8
Thread Fit
2A
Material Grade/Class
Grade B7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0900EAP0BX4
- Zoro #
- G124958239
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 9 in
- Thread Size
- 1 1/4"-8
Details
- Material
- Alloy Steel
- Includes Nuts
- Yes
- Thread Fit
- 2A
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Finish
- Black Finish
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- Thread Type
- Special
- Tensile Strength
- 125 ksi
- Thread Direction
- Right Hand
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 1 1/4 In.-8, Overall Length 9 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.