StudBoltAssembly, 5", 2A, Alloy Steel, PK4
- Mfr # CSAB7.075C0500EBX4
- Zoro # G124952657
product price:Â
$
27.35
/pk of 4, $6.84/ea
Key Features
Thread Fit
2A
Material
Alloy Steel
Material Grade/Class
Grade B7
System of Measurement
Inch
Finish
Black Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0500EBX4
- Zoro #
- G124952657
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Thread Size
- 3/4"-10
- Length
- 5 in
Details
- Thread Fit
- 2A
- Material
- Alloy Steel
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Finish
- Black Finish
- Thread Direction
- Right Hand
- Includes Nuts
- Yes
- Item
- Stud Bolt Assembly
- Tensile Strength
- 125 ksi
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish Black Finish, Thread Size 3/4 In.-10, Overall Length 5 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.