StudBoltAssy, 9-1/2", 2A, Alloy Steel, PK4
- Mfr # CSAB7.138N0950EAP0BX4
- Zoro # G424957550
product price:Â
$
305.99
/pk of 4, $76.50/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Product Type
Continuous Thread Stud
Thread Fit
2A
Includes Nuts
Yes
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.138N0950EAP0BX4
- Zoro #
- G424957550
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 3/8"-8
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Includes Nuts
- Yes
- Item
- Stud Bolt Assembly
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B7
- Material
- Alloy Steel
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Thread Type
- Special
- Finish
- PTFE Coated
- Shell Material
- Alloy Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish PTFE Coated, Thread Size 1 3/8 In.-8, Overall Length 9 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.