Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 11" L, Steel
- Mfr # CSAB7.088C1100EAP0
- Zoro # G323361243
product price:Â
$
19.19
/ea
Key Features
Includes Nuts
Yes
Material Grade/Class
Grade B7
Thread Type
Coarse
System of Measurement
Inch
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.088C1100EAP0
- Zoro #
- G323361243
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Wire Rope Length
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Includes Nuts
- Yes
- Material Grade/Class
- Grade B7
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Product Type
- Continuous Thread Stud
- Material
- Steel
- Tensile Strength
- 125 ksi
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Item
- Stud Bolt Assembly
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 7/8 In.-9, Overall Length 11 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.