Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 2 1/2" L, PK200
- Mfr # CSAB82050C0250EBX200
- Zoro # G223352624
product price:Â
$
1,064.99
/pk of 200, $5.32/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wire Rope Length
2 1/2 in
Tensile Strength
100 ksi
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82050C0250EBX200
- Zoro #
- G223352624
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 2 1/2 in
- Thread Size
- 1/2"-13
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Material
- Stainless Steel
- Tensile Strength
- 100 ksi
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Stud Bolt Assembly
- Finish
- Plain
- Dimensional Standards
- ASME B18.31.2
- Material Grade/Class
- Grade B8
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Includes Nuts
- Yes
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 2 1/2 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.