Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 5 1/2" L, PK50
- Mfr # CSAB82075C0550EBX50
- Zoro # G223356332
product price:Â
$
897.99
/pk of 50, $17.96/ea
Free Shipping & Returns
Key Features
Tensile Strength
100 ksi
Thread Type
Coarse
Thread Direction
Right Hand
Dimensional Standards
ASME B18.31.2
Material Grade/Class
Grade B8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB82075C0550EBX50
- Zoro #
- G223356332
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 5 1/2 in
- Thread Size
- 3/4"-10
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Tensile Strength
- 100 ksi
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.31.2
- Item
- Stud Bolt Assembly
- Material Grade/Class
- Grade B8
- Finish
- Plain
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Material
- Stainless Steel
- Includes Nuts
- Yes
- Shell Material
- Stainless Steel
Description
Stud Bolt Assembly, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Tensile Strength 100 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.