Stud Bolt Assembly, 5 1/2" L, Steel, PK50
- Mfr # CSAB7.075C0550EAP0BX50
- Zoro # G623360175
product price:Â
$
448.99
/pk of 50, $8.98/ea
Free Shipping & Returns
Key Features
Material Grade/Class
Grade B7
System of Measurement
Inch
Wire Rope Length
5 1/2 in
Tensile Strength
125 ksi
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.075C0550EAP0BX50
- Zoro #
- G623360175
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Wire Rope Length
- 5 1/2 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Material Grade/Class
- Grade B7
- System of Measurement
- Inch
- Tensile Strength
- 125 ksi
- Finish
- PTFE Coated
- Material
- Steel
- Product Type
- Continuous Thread Stud
- Includes Nuts
- Yes
- Dimensional Standards
- ASME B18.31.2
- Thread Direction
- Right Hand
- Item
- Stud Bolt Assembly
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.