Shop DAN-LOC
See all product information
Create Account
Stud Bolt Assembly, 7 3/4" L, Steel, PK10
- Mfr # CSAB7.125N0775EAP0BX10
- Zoro # G723355378
product price:Â
$
286.99
/pk of 10, $28.70/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.31.2
Material
Steel
Finish
PTFE Coated
Tensile Strength
125 ksi
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0775EAP0BX10
- Zoro #
- G723355378
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 1/4"-8
- Wire Rope Length
- 7 3/4 in
- Overall Length
- 7 3/4 in
- Length
- 7 3/4 in
Details
- Dimensional Standards
- ASME B18.31.2
- Material
- Steel
- Finish
- PTFE Coated
- Tensile Strength
- 125 ksi
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Includes Nuts
- Yes
- Item
- Stud Bolt Assembly
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade B7
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Steel, Finish PTFE Coated, Thread Size 1 1/4 In.-8, Overall Length 7 3/4 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.