Shop DAN-LOC
See all product information
Create Account
StudBoltAssy, 9-1/2", 2A, Alloy Steel, PK4
- Mfr # CSAB7.125N0950EAP0BX4
- Zoro # G924954103
product price:Â
$
219.99
/pk of 4, $55.00/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.31.2
Thread Type
Special
Material
Alloy Steel
Thread Direction
Right Hand
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.125N0950EAP0BX4
- Zoro #
- G924954103
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 1/4"-8
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Dimensional Standards
- ASME B18.31.2
- Thread Type
- Special
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Finish
- PTFE Coated
- Includes Nuts
- Yes
- System of Measurement
- Inch
- Item
- Stud Bolt Assembly
- Product Type
- Continuous Thread Stud
- Tensile Strength
- 125 ksi
- Thread Fit
- 2A
- Material Grade/Class
- Grade B7
- Shell Material
- Alloy Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish PTFE Coated, Thread Size 1 1/4 In.-8, Overall Length 9 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.