Shop DAN-LOC
See all product information
Create Account
StudBoltAssy, 9-1/2", 2A, Alloy Steel, PK5
- Mfr # CSAB7.138N0950EAP0BX5
- Zoro # G624942660
product price:Â
$
229.99
/pk of 5, $46.00/ea
Free Shipping & Returns
Key Features
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B18.31.2
System of Measurement
Inch
Finish
PTFE Coated
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSAB7.138N0950EAP0BX5
- Zoro #
- G624942660
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 3/8"-8
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Product Type
- Continuous Thread Stud
- Dimensional Standards
- ASME B18.31.2
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Thread Direction
- Right Hand
- Tensile Strength
- 125 ksi
- Thread Type
- Special
- Thread Fit
- 2A
- Material Grade/Class
- Grade B7
- Includes Nuts
- Yes
- Material
- Alloy Steel
- Item
- Stud Bolt Assembly
- Shell Material
- Alloy Steel
Description
Stud Bolt Assembly, Material Grade/Class Grade B7, Material Alloy Steel, Finish PTFE Coated, Thread Size 1 3/8 In.-8, Overall Length 9 1/2 in, Tensile Strength 125 ksi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B18.31.2, Includes Nuts Yes, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.