This item is Discontinued.

Spicer Engine Cylinder Head Bolt Set, Victor Reinz 14-10088-01 14-10088-01

Engine Cylinder Head Bolt Set, Victor Reinz 14-10088-01 (Discontinued)

  • Mfr # 14-10088-01
  • Zoro # G105631359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-10088-01
Zoro #
G105631359
UPC #
23913659509
Country of Origin
United States

Description

engine cylinder head bolt set using new head bolts when performing a cylinder head installation is always a good idea however, on late-model engines that came from the factory with tty (torque-to yield) head bolts, replacement is an absolute necessity. Tty bolts are designed to exert the maximum clamping force for a tight head gasket seal, however they permanently stretched and could fail if re-used. aplication summary: buick - 2010 allure l4 2.4l, 2010-16 lacrosse l4 2.4l, 2011-13 regal l4 2.0l, 2011-16 regal l4 2.4l, 2013 verano l4 2.0l, 2012-16 verano l4 2.4l, chevrolet - 2012-15 captiva sport l4 2.4l, 2002-05 cavalier l4 2.2l, 2004-05 classic l4 2.2l, 2005-10 cobalt l4 2.0l, 2005-10 cobalt l4 2.2l, 2006-08 cobalt l4 2.4l, 2010-16 equinox l4 2.4l, 2008-10 hhr l4 2.0l, 2006-11 hhr l4 2.2l, 2006-11 hhr l4 2.4l, 2004-07 malibu l4 2.2l, 2008-14 malibu l4 2.4l, 2012-13 orlando l4 2.4l, gmc - 2010-16 terrain l4 2.4l, oldsmobile - 2002-04 alero l4 2.2l, pontiac - 2007-10 g5 l4 2.2l, 2007-08 g5 l4 2.4l, 2006-10 g6 l4 2.4l, 2002-05 grand am l4 2.2l, 2005-06 pursuit l4 2.2l, 2006 pursuit l4 2.4l, 2007-09 solstice l4 2.0l, 2006-09 solstice l4 2.4l, 2002-05 sunfire l4 2.2l, saturn - 2007-09 aura l4 2.4l, 2004-07 ion l4 2.0l, 2003-07 ion l4 2.2l, 2006-07 ion l4 2.4l, 2001-02 l100 l4 2.2l, 2001-03 l200 l4 2.2l, 2004 l300 l4 2.2l, 2000 ls l4 2.2l, 2000 ls1 l4 2.2l, 2000 lw1 l4 2.2l, 2001-03 lw200 l4 2.2l, 2007-10 sky l4 2.0l, 2007-10 sky l4 2.4l, 2002-07 vue l4 2.2l, 2007-09 vue l4 2.4l

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.