This item is Discontinued.

Spicer Engine Valve Cover Gasket Set, Victor Reinz 15-10613-01 15-10613-01

Engine Valve Cover Gasket Set, Victor Reinz 15-10613-01 (Discontinued)

  • Mfr # 15-10613-01
  • Zoro # G705585601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-10613-01
Zoro #
G705585601
UPC #
23913664848
Country of Origin
United States

Description

engine valve cover gasket set oil drops on the driveway are a distant memory thanks to sophisticated engine valve cover and gasket designs. Victor reinz is at the forefront of engineering the latest sealing technology. Although the primary task of valve cover gaskets is to seal oil and oil spray, they must withstand high temperatures brought on by nearby exhaust manifolds, exhaust crossovers in the cylinder heads, and egr systems. Victor reinz valve cover gaskets deliver the quality materials you demand. Where appropriate, victor reinz valve cover gaskets are designed with compression limiters to prevent over-torquing, splitting, or the need to retorque. aplication summary: buick - 1993-96 century l4 2.2l, 1987-89 skyhawk l4 2.0l, chevrolet - 1987-89 beretta l4 2.0l, 1990-96 beretta l4 2.2l, 1987-89 cavalier l4 2.0l, 1990-97 cavalier l4 2.2l, 1987-89 corsica l4 2.0l, 1990-96 corsica l4 2.2l, 1994-95 llv l4 2.2l, 1993 lumina l4 2.2l, 1994-97 s10 l4 2.2l, gmc - 1994-97 sonoma l4 2.2l, isuzu - 1996-97 hombre l4 2.2l, oldsmobile - 1993-96 cutlass ciera l4 2.2l, 1987-88 firenza l4 2.0l, pontiac - 1995-97 sunfire l4 2.2l, 1987-89 tempest l4 2.0l, 1990-91 tempest l4 2.2l

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.