This item is Discontinued.

Spicer Engine Valve Stem Oil Seal Set, Victor Reinz 12-31306-03

Engine Valve Stem Oil Seal Set, Victor Reinz (Discontinued)

  • Mfr # 12-31306-03
  • Zoro # G705506217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-31306-03
Zoro #
G705506217
UPC #
23913726621
Country of Origin
Taiwan, Province of China

Description

engine valve stem oil seal set with victor reinz gaskets, you can be sure you are getting sealing solutions that deliver oe quality gasket technology and engineering. That is because victor reinz is an original equipment supplier and the trusted choice of manufacturers the world over, offering broad coverage for foreign and domestic cars and trucks. In victor reinz gasket sets, you get the right combination of components needed for fast, long-lasting repairs. aplication summary: audi - 2015-16 a3 l4 1.8l, 2006-08 a3 l4 2.0l, 2010-13 a3 l4 2.0l, 2015-16 a3 l4 2.0l, 2012-13 a3 quattro l4 2.0l, 2015-16 a3 quattro l4 2.0l, 1997-06 a4 l4 1.8l, 2005-16 a4 l4 2.0l, 2013-16 a4 allroad l4 2.0l, 1997-05 a4 quattro l4 1.8l, 2005-16 a4 quattro l4 2.0l, 2010-14 a5 l4 2.0l, 2010-16 a5 quattro l4 2.0l, 2012-16 a6 l4 2.0l, 2013-16 a6 quattro l4 2.0l, 2000-11 a6 quattro v8 4.2l, 2013-16 a8 quattro v8 4.0l, 1997-12 a8 quattro v8 4.2l, 2013-16 allroad l4 2.0l, 2003-05 allroad quattro v8 4.2l, 2015-16 q3 l4 2.0l, 2015-16 q3 quattro l4 2.0l, 2011-16 q5 l4 2.0l, 2007-10 q7 v8 4.2l, 2008-12 r8 v8 4.2l, 2014-15 r8 v8 4.2l, 2007-08 rs4 v8 4.2l, 2013-15 rs5 v8 4.2l, 2003-04 rs6 v8 4.2l, 2014-16 rs7 v8 4.0l, 2015-16 s3 l4 2.0l, 2004-09 s4 v8 4.2l, 2008-12 s5 v8 4.2l, 2013-16 s6 v8 4.0l, 2002-03 s6 v8 4.2l, 2013-16 s7 v8 4.0l, 2013-16 s8 v8 4.0l, 2001-03 s8 v8 4.2l, 2000-06 tt l4 1.8l, 2000-06 tt quattro l4 1.8l, 2012-16 tt quattro l4 2.0l, bentley - 2013-16 continental v8 4.0l, 2015-16 flying spur v8 4.0l, volkswagen - 1999-05 beetle l4 1.8l, 2014-16 beetle l4 1.8l, 2012-16 beetle l4 2.0l, 2006-10 beetle l5 2.5l, 2012-14 beetle l5 2.5l, 2012-16 cc l4 2.0l, 2007-09 eos l4 2.0l, 2012-16 eos l4 2.0l, 2000-06 golf l4 1.8l, 2015-16 golf l4 1.8l, 2012-15 golf l4 2.0l, 2010-14 golf l5 2.5l, 1999-02 golf v6 2.8l, 2015-16 golf sportwagen l4 1.8l, 2015 golf sportwagen l4 2.0l, 2006-08 gti l4 2.0l, 2012-16 gti l4 2.0l, 2000-05 jetta l4 1.8l, 2014-16 jetta l4 1.8l, 2006-09 jetta l4 2.0l, 201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.