This item is Discontinued.

Spicer Exhaust Manifold Gasket Set, Victor Reinz 11-10193-01

Exhaust Manifold Gasket Set, Victor Reinz (Discontinued)

  • Mfr # 11-10193-01
  • Zoro # G705602865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-10193-01
Zoro #
G705602865
UPC #
23913653484
Country of Origin
United States

Description

exhaust manifold gasket set as you would expect, extremely high temperatures are the sealing challenge for exhaust manifold gaskets. Victor reinz has a long heritage of supplying manifold gaskets to original equipment vehicle manufacturers. Therefore, victor reinz exhaust manifold gaskets meet oe specifications on a wide range of vehicles, covering the most recent high-tech engine designs and going back decades to the muscle car era. aplication summary: ford: 63 300 l6, 66-72 bronc l6, 73-74 bronc l6, 62-64 club wgn l6, 62-67 club wgn l6, 60-61 ctry sedan l6, 60-61 ctry sedan l6, 65-69 ctry sedan l6, 65-70 ctry sedan l6, 69-74 ctry sedan l6, 60-61 ctry sqr l6, 60-61 ctry sqr l6, 65-69 ctry sqr l6, 65-70 ctry sqr l6, 69-74 ctry sqr l6, 69-71 e-100 econo l6, 69-71 e-200 econo l6, 69-70 e-300 econo l6, 61-65 econo l6, 62-67 econo l6, 62-66 fairlane l6, 63-69 fairlane l6, 69-70 fairlane l6, 78-83 fairmont l6, 60-64 falcon l6, 60-69 falcon l6, 64-70 falcon l6, 70 falcon l6, 61-64 falcon sedan dlvry l6, 61-65 falcon sedan dlvry l6, 64-65 falcon sedan dlvry l6, 63 ford 300 l6, 63 galaxie l6, 63 galaxie 500 l6, 72-74 gran torino l6, 75-77 granada l6, 81-82 granada l6, 75-80 granada l6, 83 ltd l6, 70-72 maverick l6, 70-77 maverick l6, 70-77 maverick l6, 64-65 mustng l6, 64-70 mustng l6, 79-82 mustng l6, 69-73 mustng l6, 60-64 p-100 l6, 61-70 p-100 l6, 61-67 p-350 l6, 70 p-350 l6, 60-61 ranch wgn l6, 64 ranch wgn l6, 60-69 ranch wgn l6, 63-70 ranch wgn l6, 69-74 ranch wgn l6, 60-64 ranchero l6, 61-65 ranchero l6, 64-68 ranchero l6, 69-74 ranchero l6, 63-64 sprint l6, 63-64 sprint l6, 62-64 station bus l6, 65 station bus l6, 80-82 thunderbird l6, 68 torino l6, 69-74 torino l6, mercury: 64-67 caliente l6, 66-67 capri l6, 79-82 capri l6, 60-63 comet l6, 61-69 comet l6, 71-72 comet l6, 63-69 comet l6, 71-77 comet l6, 69 comet l6, 71-77 comet l6, 80-82 cougar l6, 63 ctry cruiser l6, 64 cyclone l6, 83 marquis l6, 61-63 meteor l6, 63 meteor l6, 75-77 monarch l6, 75-80 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.