Shop DANBY
See all product information
Create Account
20" White Gas Stove
- Mfr # DR20V1WGLP
- Zoro # G323781485
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Number of Ovens
1
Oven Interior Height
13 in
Overall Height
36 5/8 in
Number of Racks
2
Burner Type
Grate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR20V1WGLP
- Zoro #
- G323781485
- UPC #
- 067638034487
- Country of Origin
- Türkiye
- Item
- Oven Range
- Number of Ovens
- 1
- Number of Racks
- 2
- Burner Type
- Grate
- Display Type
- Mechanical Dials
- Weight
- 106 lb
- Self Cleaning
- No
- Current
- 15 A
- ADA Compliant
- No
- Includes Griddle
- No Griddle
- Voltage
- 240V
- Number of Burners
- 4
- Perfomance
- Commercial/Residential
- Cooking Surface Material
- Porcelain Coated Steel
- Color
- White
- Features
- Adjustable Oven Racks, Four Burners, Push And Turn Knobs, Removable Grates, Storage Drawer
- Power Source
- Natural Gas
- Power Source - TS Only
- Natural Gas
- Power Source - old
- Natural Gas
- Wire Color
- White
Dimensions
- Oven Interior Height
- 13 in
- Overall Height
- 36 5/8 in
- Oven Interior Width
- 15 1/2 in
- Overall Depth
- 25 3/4 in
- Oven Interior Depth
- 17 3/8 in
- Overall Width
- 19 1/2 in
- Fits Chest Size
- Adjustable Oven Racks, Four Burners, Push And Turn Knobs, Removable Grates, Storage Drawer
Description
Oven Range, Power Source Natural Gas, Color White, Overall Height 36 5/8 in, Overall Width 19 1/2 in, Overall Depth 25 3/4 in, Number of Burners 4, ADA Compliant No, Self Cleaning No, Cooking Surface Material Porcelain Coated Steel, Current 15 A, Features Adjustable Oven Racks, Four Burners, Push And Turn Knobs, Removable Grates, Storage Drawer, Lower Oven BTU Output Not Applicable, Oven Interior Depth 17 3/8 in, Oven Interior Height 13 in, Oven Interior Width 15 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.