Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.9cf 2 Door refrigerator with Freezer White

  • Mfr # DFF101B1WDB

  • Zoro # G5052537


product price: $659.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
26 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF101B1WDB
Zoro #
G5052537
UPC #
067638999717
Country of Origin
China

Dimensions

Overall Depth
26 1/8 in
Width
23.4"
Overall Height
59 1/2 in
Height
59.5"
Overall Width
23 3/8 in
Cord Length
5 1/4 ft
Depth
26.1"
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts

Details

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Commercial / Residential
Both
Freezer Temperature Range (C)
-13.3 Degrees to -24 Degrees C
Door Hinge
Swing
Amps
1.5 A
Freezer Capacity
2.7 cu ft
Energy Star Compliant
No
Defrost
Automatic
Includes
(2) Crisper Drawers, (5) Door Shelves, LED Light
Number of Shelves
8
Refrigerant Type
R-600a
Control Type
Mechanical
Refrigerant Charge
49 g
Total Capacity
10.1 cu ft
Item
Top-Freezer Refrigerator
Freezer Temperature Range (F)
8.1 Degrees to 11.2 Degrees
Standards
CSA Approved, cUL Listed, Energy Guide, UL
Residential / Commercial
Both
Features
Controlled Airflow, Frost-Free Operation
Refrigerator Capacity
7.4 cu ft
Door Style
Solid, Swing
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Door Type
Reversible
Current
1.5 A
Door Swing
Reversible
Maximum Refrigerator Temperature
50 Degrees F
Shelf Material
Glass
Power Source
Electric
Maximum Freezer Temperature
11.2 Degrees F
Minimum Freezer Temperature
8.1 Degrees F
Minimum Refrigerator Temperature
32 Degrees F
Includes Ice Maker
No
Includes Freezer
Yes
Perfomance
Commercial/Residential

Description

Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.4 cu ft, Freezer Capacity 2.7 cu ft, Overall Height 59 1/2 in, Overall Width 23 3/8 in, Overall Depth 26 1/8 in, Color White, Energy Star Compliant No, Number of Shelves 8, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Cord Length 5 1/4 ft, Current 1.5 A, Door Hinge Swing, Door Style Solid, Swing, Door Swing Reversible

Restrictions

View the Energy Guide
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.