Zoro Homepage

Apartment Size Fridge, 10.1 cu ft, Silver

  • Mfr # DFF101B1BSSDB

  • Zoro # G608563539


product price: $759.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
Silver
Number of Doors
2
Overall Depth
26 1/4 in
Overall Height
59 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF101B1BSSDB
Zoro #
G608563539
UPC #
067638015790
Country of Origin
China

Dimensions

Overall Depth
26 1/4 in
Overall Height
59 5/8 in
Overall Width
23 1/2 in
Cord Length
5 1/4 ft
Refrigerator Interior Height
33 1/4 in
Refrigerator Interior Depth
21 1/4 in
Freezer Interior Height
16 3/8 in
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts
Freezer Interior Depth
16 7/8 in
Refrigerator Interior Width
19 1/2 in
Freezer Interior Width
17 3/8 in

Details

Refrigerator Style
Top-Freezer
Color
Silver
Number of Doors
2
Voltage
115V
Energy Star Compliant
Yes
Refrigerant Type
R-600a
Freezer Capacity
2.7 cu ft
Control Type
Electronic
Door Style
Solid
Features
Humidity-Controlled Crisper Drawers
Door Hinge
Swing
Total Capacity
10.1 cu ft
Item
Apartment Size Fridge
Standards
CSA Listed
Plug Type
3-Prong
Refrigerator Capacity
7.4 cu ft
Includes
Tall Bottle Storage
Number of Shelves
4
Refrigerant Charge
49 g
Defrost
Automatic
Includes Water Dispenser
No
Maximum Freezer Temperature
-3.2 Degrees F
Antimicrobial
No
Weight
116 lb
Minimum Refrigerator Temperature
32 Degrees F
Power Source
Electric
Includes Freezer
Yes
Includes Ice Maker
No
Current
10 A
Minimum Freezer Temperature
-11 Degrees F
Shelf Material
Glass, Wire
Perfomance
Commercial/Residential
Includes Ice Dispenser
No
Maximum Refrigerator Temperature
50 Degrees F
Frequency
60 Hz
Door Swing
Reversible
Plumbing Required
No

Description

Apartment Size Fridge, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.4 cu ft, Freezer Capacity 2.7 cu ft, Overall Height 59 5/8 in, Overall Width 23 1/2 in, Overall Depth 26 1/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 5 1/4 ft, Current 10 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.