Zoro Homepage

Apartment Size Fridge

  • Mfr # DBMF100B1WDB

  • Zoro # G415513642


product price: $959.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Bottom-Freezer
Color
White
Number of Doors
2
Overall Depth
23 5/8 in
Overall Height
73 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBMF100B1WDB
Zoro #
G415513642
UPC #
0067638028219
Country of Origin
China

Dimensions

Overall Depth
23 5/8 in
Overall Height
73 3/4 in
Refrigerator Interior Width
20 1/4 in
Overall Width
23 3/4 in
Refrigerator Interior Height
73 3/4 in
Manufacturer Warranty Length
1 yr
Refrigerator Interior Depth
17 3/4 in

Details

Refrigerator Style
Bottom-Freezer
Color
White
Number of Doors
2
Perfomance
Residential
Shelf Material
Glass
Includes
Vegetable Crisper
Weight
124 lb
Freezer Capacity
2.9 cu ft
Defrost
Automatic
Number of Shelves
3
Item
Refrigerator
Power Source
Electric
Energy Star Compliant
Yes
Total Capacity
10 cu ft
Control Type
Electronic
Door Swing
Reversible
Includes Freezer
Yes
Includes Ice Maker
No
Refrigerator Capacity
10 cu ft
Features
Integrated Handle
Plug Type
3-Prong
Door Hinge
Swing
Refrigerant Type
R-600a

Description

Apartment Size Fridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.