Zoro Homepage

Apartment Size Fridge Top Mount

  • Mfr # DFF142E1WDB

  • Zoro # G915513654


product price: $909.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Overall Depth
28 3/4 in
Overall Height
60 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFF142E1WDB
Zoro #
G915513654
UPC #
0067638031080
Country of Origin
China

Dimensions

Overall Depth
28 3/4 in
Overall Height
60 5/8 in
Refrigerator Interior Width
23 1/2 in
Refrigerator Interior Height
36 1/2 in
Manufacturer Warranty Length
1 yr
Refrigerator Interior Depth
23 1/4 in
Overall Width
27 1/2 in

Details

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Door Hinge
Swing
Perfomance
Residential
Weight
138 lb
Refrigerator Capacity
14.2 cu ft
Shelf Material
Glass
Defrost
Automatic
Features
Recessed Handle
Includes Freezer
Yes
Refrigerant Type
R-600a
Number of Shelves
8
Includes Ice Maker
No
Door Style
Solid
Standards
ADA Compliant
Control Type
Adjustable Dial
Includes
2 gal Bins, Vegetable Crisper, White LED Light
Freezer Capacity
3.2 cu ft
Total Capacity
14.2 cu ft
Energy Star Compliant
Yes
Plug Type
3-Prong
Item
Refrigerator
Door Swing
Reversible
Power Source
Electric

Description

Apartment Size Fridge Top Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.