Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apartment Size Fridge Top Mount

  • Mfr # DPF074B2BDB-6

  • Zoro # G115513614


product price: $583.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Overall Depth
21 5/8 in
Overall Height
58 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF074B2BDB-6
Zoro #
G115513614
UPC #
0067638027984
Country of Origin
China

Dimensions

Overall Depth
21 5/8 in
Overall Height
58 3/4 in
Refrigerator Interior Depth
17 3/4 in
Refrigerator Interior Height
37 in
Refrigerator Interior Width
17 in
Overall Width
21 1/2 in
Manufacturer Warranty Length
1 yr

Details

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Voltage
115V
Total Capacity
7.4 cu ft
Shelf Material
Glass, Wire
Includes
Vegetable Crisper
Number of Shelves
4
Freezer Capacity
1.4 cu ft
Refrigerator Capacity
7.4 cu ft
Weight
86 lb
Plug Type
3-Prong
Includes Freezer
Yes
Item
Refrigerator
Defrost
Automatic
Perfomance
Residential
Power Source
Electric
Current
1.5 A
Refrigerant Type
R-600a
Door Swing
Reversible
Door Hinge
Swing
Control Type
Adjustable Dial
Features
Integrated Handle
Includes Ice Maker
No
Energy Star Compliant
Yes

Description

Apartment Size Fridge Top Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.