Zoro Homepage

Apartment Size Fridge Top Mount

  • Mfr # DPF074B2WDB-6

  • Zoro # G815513679


product price: $549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Overall Depth
21 5/8 in
Overall Height
56 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF074B2WDB-6
Zoro #
G815513679
UPC #
0067638026659
Country of Origin
China

Dimensions

Overall Depth
21 5/8 in
Overall Height
56 1/4 in
Overall Width
21 1/2 in
Refrigerator Interior Width
17 in
Refrigerator Interior Height
37 in
Manufacturer Warranty Length
1 yr
Refrigerator Interior Depth
17 3/4 in

Details

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Voltage
115V
Weight
86 lb
Features
Integrated Handle
Door Hinge
Swing
Refrigerant Type
R-600a
Number of Shelves
4
Plug Type
3-Prong
Current
1.5 A
Door Swing
Reversible
Energy Star Compliant
Yes
Refrigerator Capacity
7.4 cu ft
Includes Freezer
Yes
Total Capacity
7.4 cu ft
Shelf Material
Glass, Wire
Defrost
Automatic
Control Type
Adjustable Dial
Power Source
Electric
Includes Ice Maker
No
Perfomance
Residential
Freezer Capacity
1.4 cu ft
Includes
Vegetable Crisper
Item
Refrigerator

Description

Apartment Size Fridge Top Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.