Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Center, 3.3 cu ft, Black

  • Mfr # DBC117A1BSSDB-6

  • Zoro # G3528296


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC117A1BSSDB-6
Zoro #
G3528296
UPC #
067638900799
Country of Origin
China

Dimensions

Overall Depth
19 3/4 in
Overall Height
32 7/8 in
Overall Width
17 1/2 in
Cord Length
5 ft
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts

Details

Refrigerator Style
Beverage Cooler
Color
Black
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
115V AC
Item
Beverage Cooler Beverage Center
Includes
Bright LED Light, Tempered Glass Door
Energy Star Compliant
Yes
Door Hinge
Swing
Features
Recessed Side Mount Door Handle, Reversible Door Hinge For Left Or Right Hand Opening
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees C
Control Type
Mechanical
Refrigerator Temperature Range (F)
35.6 Degrees to 50 Degrees
Residential / Commercial
Residential
Amps
1.2 A
Lock Type
Integrated Lock with Key
Standards
cUL Listed, UL
Door Style
Glass
Commercial / Residential
Residential
Refrigerator Capacity
3.1 cu ft
Refrigerant Type
R-134a
Number of Shelves
3
Total Capacity
3.1 cu ft
Refrigerant Charge
65 g
Maximum Refrigerator Temperature
50 Degrees F
Door Swing
Reversible
Perfomance
Residential
Power Source
Electric
Shelf Material
Wire
Minimum Refrigerator Temperature
35.5 Degrees F
Current
1.2 A

Description

Beverage Cooler Beverage Center, Refrigerator Style Beverage Cooler, Total Capacity 3.1 cu ft, Refrigerator Capacity 3.1 cu ft, Overall Height 32 7/8 in, Overall Width 17 1/2 in, Overall Depth 19 3/4 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Number of Doors 1, Control Type Mechanical, Cord Length 5 ft, Current 1.2 A, Door Hinge Swing, Door Style Glass, Door Swing Reversible, Includes Bright LED Light, Tempered Glass Door

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.