Zoro Homepage

Beverage Center

  • Mfr # DBC045L1SS

  • Zoro # G505258439


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Refrigerator Style
Beverage Cooler
Color
Silver
Overall Depth
22 in
Overall Height
33 in
Overall Width
18 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBC045L1SS
Zoro #
G505258439
UPC #
067638024501
Country of Origin
China

Dimensions

Overall Depth
22 in
Overall Height
33 in
Overall Width
18 7/8 in
Manufacturer Warranty Length
2 yr Labor, 2 yr Parts

Details

Refrigerator Style
Beverage Cooler
Color
Silver
Control Type
Digital
Energy Star Compliant
No
Number of Shelves
3
Item
Beverage Cooler Beverage Center
Features
Bright White Interior LED Light, Wave Storage Allows for Bottles to be Cradled and Stacked on Bottom, Door Lock, Easy Access Digital Thermostat Through Door Display to Monitor Temperature
Total Capacity
4.5 cu ft
Refrigerator Capacity
4.5 cu ft
Weight
78 lb
Shelf Material
Glass
Minimum Refrigerator Temperature
34 Degrees F
Maximum Refrigerator Temperature
50 Degrees F
Door Swing
Reversible

Description

Beverage Center

Restrictions

View the Energy Guide
WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.